This product requires certification to purchase.

Size M Latex Powder Free Gloves in Clear (Box of 100)

You last purchased this on
 
Safety Zone

Size M Latex Powder Free Gloves in Clear (Box of 100)

  • Fast #
  • Part #SGVP9MD1BX
  • Item #9722225
  • Manufacturer Part #GVP9-MD-1
5 out of 5 Customer Rating
You last purchased this on
 
Safety Zone

Size M Latex Powder Free Gloves in Clear (Box of 100)

  • Fast #
  • Part #SGVP9MD1BX
  • Item #9722225
  • Manufacturer Part #GVP9-MD-1
5 out of 5 Customer Rating

X Points
per BOX

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Clear vinyl gloves
  • Produced with 100% vinyl resin
  • Powder free
  • 100% latex free
  • 100% dehp & dinp free
  • Standard length (9.25? +/- 0.25?)
  • Requires Certification

Documents


Specifications

Application:
Food, Drug Processing, Cosmetics
Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
Yes
Glove Size:
M
Glove Type:
Powder Free
Material:
Plastic
Material Type:
Vinyl Resin
Package Quantity:
Box of 100
Reusable:
No