XL Size Latex Gloves in Blue (Case of 10 Dozen)
XL Size Latex Gloves in Blue (Case of 10 Dozen)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Purple flock lined latex gloves
- Thickness: 16 mil
- Fish scale grip
- Rolled cuff
- Standard Length: 12"
- Size: XL
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- XL
- Length:
- 14 in
- Material:
- Latex
- Package Quantity:
- Case of 10 Dozen
- Reusable:
- Yes
- Thickness:
- 16 mil