XL Size Nitrile Gloves in Green (Case of 12 Dozen)
XL Size Nitrile Gloves in Green (Case of 12 Dozen)
Product Details
Product Details
- For chemical protection, blended and nitrile gloves offer greater chemical resistance over standard latex
- Premium Unlined Glove
- Individually Bagged
- Gauge: 11 Mil
- Color: Green
- Size: XL
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Food Service
- Length:
- 13 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 12 Dozen
- Reusable:
- Yes
- Thickness:
- 11 mil