This product requires certification to purchase.

XXL Size Industrial Grade Nitrile Gloves in Blue (Box of 50, Case of 10 Boxes)

You last purchased this on
 
Safety Zone

XXL Size Industrial Grade Nitrile Gloves in Blue (Box of 50, Case of 10 Boxes)

  • Fast #
  • Part #SGNEP2X5T8
  • Item #7441929
  • Manufacturer Part #GNEP-2X-5-T8
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Zone

XXL Size Industrial Grade Nitrile Gloves in Blue (Box of 50, Case of 10 Boxes)

  • Fast #
  • Part #SGNEP2X5T8
  • Item #7441929
  • Manufacturer Part #GNEP-2X-5-T8
3.3 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Industrial grade nitrile (non-medical)
  • Powder-free
  • 100% Latex Free and DEHP Free
  • Thickness: 8.3 mil
  • Size: 2XL
  • Color: Blue
  • Features a textured finish
  • Length: 12"
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
No
Glove Size:
XXL
Glove Type:
Industrial, Powder Free
Length:
12 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 50, Case of 10 Boxes
Reusable:
Yes
Thickness:
8 mil