This product requires certification to purchase.

*SALIEN Receptor With RH Drain 60 Cashmere

You last purchased this on
 

Salient® *SALIEN Receptor With RH Drain 60 Cashmere

  • Fast #
  • Part #K9054-K4
  • Item #3408857
  • Manufacturer Part #9054-K4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Salient® *SALIEN Receptor With RH Drain 60 Cashmere

  • Fast #
  • Part #K9054-K4
  • Item #3408857
  • Manufacturer Part #9054-K4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spacious shower base offers ample room for showering
  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Material: Cast iron
  • Right drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Collection:
Salient®
Color Finish Name:
Cashmere
Drain Location:
Right
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60 in
Material:
Cast Iron
Shower Base Shape:
Rectangle
Threshold Height:
3-3/4 in
UL Listed:
No
Width:
30 in