Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 125-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Built in drill bit means you'll never have to search for the bit or have to deal with a dull bit.
Specifications
- Application:
- Deck
- Coating:
- Electro-zinc
- Diameter:
- 3/8 in
- Drive Type:
- Nut
- FM Approved:
- No
- Head Style:
- Hex
- Length:
- 369/500 in
- Material:
- Steel
- Material Type:
- Carbon Steel
- Product Type:
- Threaded Rod Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes