Steel Concrete Installation Kit
Steel Concrete Installation Kit
Frequently Purchased Together
Product Details
Product Details
- Sidewinders
- One tool to drill the hole and drive the anchor
Specifications
- Application:
- Concrete, Wood
- Brand Model Compatibility:
- Concrete Sammys® Models
- Material:
- Steel
- Number of Pieces:
- 7 Piece
- Tool Type:
- Installation Kit
- UL Listed:
- No