This product requires certification to purchase.

18 in. Steel Cabinet

You last purchased this on
 
Samson Products

18 in. Steel Cabinet

  • Fast #
  • Part #SC8515F10
  • Item #1841006
  • Manufacturer Part #C8515F10
5 out of 5 Customer Rating
You last purchased this on
 
Samson Products

18 in. Steel Cabinet

  • Fast #
  • Part #SC8515F10
  • Item #1841006
  • Manufacturer Part #C8515F10
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
FM Approved:
No
Length:
18 in
Material:
Glass
Product Type:
Cabinet
Size:
18 in x 18 in
UL Listed:
No
Width:
8 in