This product requires certification to purchase.

1.9 cu. ft. 950 W Countertop Microwave with Sensor Cooking in Stainless Steel

You last purchased this on
 
Samsung

1.9 cu. ft. 950 W Countertop Microwave with Sensor Cooking in Stainless Steel

  • Fast #
  • Part #SMS19DG8500SRAA
  • Item #10462326
  • Manufacturer Part #MS19DG8500SRAA
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Samsung

1.9 cu. ft. 950 W Countertop Microwave with Sensor Cooking in Stainless Steel

  • Fast #
  • Part #SMS19DG8500SRAA
  • Item #10462326
  • Manufacturer Part #MS19DG8500SRAA
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Sensor Cook: Samsung Sensor Cook automatically adjusts cooking time for optimal results.
  • 1. 9 cu. ft. capacity: Samsung's largest capacity countertop microwave gives you plenty of room for any food.
  • Ceramic enamel interior: This durable ceramic enamel interior is scratch resistant and easy to clean and maintain
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.3
CEC Compliant:
For Sale in CA
Capacity:
1.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
18-2/5 in
Energy Star Compliant:
No
Height:
13-31/100 in
Interior Light:
Yes
Material:
Stainless Steel
Microwave Type:
Countertop
NSF:
No
NSF Certified:
No
Number of Settings:
12
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
900 W
Width:
23-63/100 in