17.3 CU. FT. SMART KIMCHI AND SPECIALTY 4-DOOR FRENCH DOOR REFRIGERATOR IN WHITE-NAVY GLASS
17.3 CU. FT. SMART KIMCHI AND SPECIALTY 4-DOOR FRENCH DOOR REFRIGERATOR IN WHITE-NAVY GLASS
Product Details
Product Details
- Super Precise Cooling: Maintain specific temperatures within ±1° F to preserve the freshness and flavor of your favorite specialty foods
- FlexZone Storage: Adjust the settings to suit your storage needs, whether you need a light chill or a deep freeze
- Metal Cooling: Metal panels help maintain consistent temperatures
- Modern Design: Sleek and stylish, designed to complement any space
- Large Capacity: Spacious interior to stay organized and store all of your favorite foods
- StayFresh Crispers: Keep the flavor in and the odors out
- Wide French Doors: Easily see everything inside and store more of the foods you love
- Wi-Fi Enabled: Control and monitor your fridge remotely
- ENERGY STAR® Certified: Eco-friendly and energy-efficient
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.3 cu ft
- Color Finish Name:
- White-Navy Glass
- Depth:
- 31-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.9 cu ft
- Height:
- 73 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- Refrigerator Capacity (Cu Ft):
- 10.4 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 348 lb
- Width:
- 31-3/4 in
- Wireless Communication:
- Wi-Fi