18 cu. ft. Top Mount Refrigerator in Stainless Steel
18 cu. ft. Top Mount Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All-Around Cooling: Samsung's 18 cu. ft. capacity Top Freezer Refrigerator features All-Around Cooling that keeps items evenly cooled on every shelf
- Garage Ready: Withstands wide fluctuations in external temperatures
- Auto Ice Maker: Produces up to 3.3 lbs. of ice daily to keep drinks cold.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 33-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.6 cu ft
- Handle Type:
- Recessed
- Height:
- 70-63/100 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.9 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 169.7 lb
- Width:
- 30-13/100 in