This product requires certification to purchase.

2.1 cu. ft. Bespoke Smart Over-the-Range Microwave with Auto Connectivity & SmartThings Cooking in White Glass

You last purchased this on
 
Samsung

2.1 cu. ft. Bespoke Smart Over-the-Range Microwave with Auto Connectivity & SmartThings Cooking in White Glass

  • Fast #
  • Part #SME21DB650012AA
  • Item #10346702
  • Manufacturer Part #ME21DB650012AA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Samsung

2.1 cu. ft. Bespoke Smart Over-the-Range Microwave with Auto Connectivity & SmartThings Cooking in White Glass

  • Fast #
  • Part #SME21DB650012AA
  • Item #10346702
  • Manufacturer Part #ME21DB650012AA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
2.1 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
Vent Ducted or Ductless:
Recirculating
Watts:
1800 W