23-7/8 in. Built-in Dishwasher in Fingerprint Resistant Matte Black Stainless Steel
23-7/8 in. Built-in Dishwasher in Fingerprint Resistant Matte Black Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powerful rotating jets let you skip the pre-rinse, delivering heavy-duty cleaning from every angle, even tough-to-reach spots
- At end-of-cycle, the door automatically opens to circulate air and improve drying performance
- More space to fit what you need
- A convenient 3rd rack provides extra space to load small mugs, utensils and silverware. Frees up to 30% more space for other items, enabling you to load everything more efficiently
- Height-adjustable upper rack makes it easy to accommodate various dishware shapes and sizes
- The SmartThings app lets you remotely start, stop, or delay dish cycles right from your phone
- SmartThings lets you monitor and manage your dishwasher's power usage. Get energy saving tips and alerts to help lower your electric bill
- Enjoy a peaceful kitchen. With whisper quiet 46 dBA operation, you won't even know it's on
- Download 4 additional cycles with your smartphone on the SmartThings app: 'Plastic' to minimize warping, 'pots & pans' when cleaning items that are more soiled, 'baby care' to clean your baby's bottles and 'night' cycle for even quieter washing
- This dishwasher can complete a washing and drying cycle in less than an hour. It comes with a durable design and a modern look that makes it easy to see and control
-
Green
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Matte Black Stainless Steel
- Control Type:
- Hidden Touch
- Decibel Rating (dB):
- 46 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Height:
- 33-9/10 in
- Installation Type:
- Built-in
- Number of Cycles:
- 7
- Number of Settings:
- 15
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 23-7/8 in
- Wireless Communication - FEI:
- Wi-Fi