24" Built-In Dishwasher
24" Built-In Dishwasher
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hidden touch controls
- Stainless interior door
- 53 dBA noise level
- Height-adjustable upper rack
- Fingerprint resistant stainless finish
- 3 spray wash arms (upper, middle, lower)
-
Green
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 53 dB
- Depth:
- 24-5/8 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 33-3/4 in
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Samsung SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Watts:
- 840 W
- Width:
- 23-3/4 in