This product requires certification to purchase.

24V DIP Switch

Samsung

24V DIP Switch

  • Fast #
  • Part #SAM340700012
  • Item #7555931
  • Manufacturer Part #3407-00012
5 out of 5 Customer Rating
Brand image
Samsung

24V DIP Switch

  • Fast #
  • Part #SAM340700012
  • Item #7555931
  • Manufacturer Part #3407-00012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.3
Energy Star Compliant:
No
Product Type:
Switch
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
24V