25.5 cu. ft. French Door Refrigerator in Stainless Steel
25.5 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 31-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.5 cu ft
- Handle Type:
- Recessed
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 18.0 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 115V
- Weight:
- 285 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi