27 in. 4 cu. ft. 8-Cycle 5-Setting Top Load Washer in White
27 in. 4 cu. ft. 8-Cycle 5-Setting Top Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ActiveWave™ agitator
- Large 4.0 cu. ft. capacity
- The premium soft-close lid keeps you and your family protected by closing safely, gently and quietly
- More cycles to cover almost every washing need for your active family
- Vibration reduction technology
- Extra high water level
- Keep your washer tub fresh and clean. Self clean will notify you every 20 wash cycles when it is time for a cleaning
- The diamond drum interior helps extend clothing life by treating fabrics gently
- Samsung washers and dryers team up to make light work of laundry day, while looking great in your laundry room
- Check to make sure your appliance will fit and that your home is accessible for delivery
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 29-5/16 in
- Energy Star Compliant:
- No
- Height:
- 59-1/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 8
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- RPM:
- 700
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 127.9 lb
- Width:
- 27 in