27 x 31-5/16 in. 120/240V 7.5 cu. ft. Electric Smart Home Enable Front Load Dryer in White
27 x 31-5/16 in. 120/240V 7.5 cu. ft. Electric Smart Home Enable Front Load Dryer in White
Product Details
Product Details
- AI powered smart dial: Samsung’s AI powered smart dial learns and recommends your favorite wash cycles and allows you to operate the dryer right from the washer when the units are stacked
- MultiControl™: Operate your dryer right from your washer when stacking
- Flexible installation: Your choice, stacked or side by side
- Super Speed Dry: Dry in just 30 minutes and achieve a complete wash and dry in under an hour with an added Super Speed Washer
- Steam sanitize+: Steams away 99.9% of germs and bacteria,* while also reducing wrinkles and odors
- Wi-Fi connectivity: Receive end of cycle alerts, remotely start, schedule, and more, from your smartphone with the SmartThings app
- ENERGY STAR® certified: Eco-friendly and energy-efficient
- CleanGuard™: Treated with antimicrobial technology to deliver long-lasting protection of high-touch areas
- Sensor dry: Helps prevent over drying for optimal fabric care
- Vent Sensor: Continuously monitors the condition of the air duct to ensure it’s operating safely and efficiently
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 7.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 31-5/16 in
- Energy Star Compliant:
- Yes
- Height:
- 38-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 19
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- Smart Home Compatibility:
- Amazon Alexa, Bixby, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- Weight:
- 123.5 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi