27 x 38-7/10 x 31-3/10 in. 15A 4.5 cu. ft. Electric Smart Home Enable Front Load Washer in White
27 x 38-7/10 x 31-3/10 in. 15A 4.5 cu. ft. Electric Smart Home Enable Front Load Washer in White
Product Details
Product Details
- AI powered smart dial: Samsung’s AI powered smart dial learns and recommends your favorite wash cycles and allows you to operate the dryer right from the washer when the units are stacked
- MultiControl™: Operate your dryer right from your washer when stacking
- Flexible installation: Your choice, stacked or side by side
- Super speed wash: Powerful cleaning in just 28 minutes* and achieve a complete wash and dry in under an hour with an added super speed dryer
- Large 4.5 cu. ft. capacity: Fewer loads, less time in the laundry room
- Wi-Fi connectivity: Receive end of cycle alerts, remotely start, schedule, and more, from your smartphone with the SmartThings app
- CleanGuard™: Have peace of mind with antimicrobial technology that protects high-touch areas and helps keep the drum smelling fresh
- Steam: The power of steam lets you gently remove stains without any time-consuming pretreatments
- ENERGY STAR® most efficient: Recognition for delivering cutting-edge energy efficiency and innovation
- Vibration reduction technology+: Reduces noise and vibration for quiet washing
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-3/10 in
- Energy Star Compliant:
- Yes
- Height:
- 38-7/10 in
- Interior Light:
- No
- Number of Cycles:
- 24
- Number of Settings:
- 13
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- RPM:
- 1200
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 201 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi