29-15/16 in. 6 cu. ft. 5-Burner Sealed Freestanding Range in Stainless Steel
29-15/16 in. 6 cu. ft. 5-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel design: An elevated design and a slim control panel give a modern look to any kitchen
- Wi-Fi and voice control: Monitor your cooktop and adjust time and temperature of your oven from wherever you are using your smartphone
- Large oven capacity: This large 6.0 cu. ft. oven can fit multiple dishes at one time
- 18K BTU dual ring power burner: Boil fast with a dual ring burner that has unbelievable power
- Flexible 5-burner cooktop: This 5-burner cooktop includes 2 power burners and cast iron edge-to-edge grates so you can slide pots and pans across more usable cooktop space. Use the simmer burner to cook your favorite sauces
- Integrated griddle: Integrated griddle helps you conveniently prepare your family’s favorite meals
- Self clean: Keep your oven spotless with the self clean
- Bread proof, keep warm and favorite cook oven settings: Prepare foods with the aid of easy preset buttons. Three preset buttons include: bread proof, keep warm and favorite cook
- Storage drawer: The storage drawer provides extra space to keep bakeware or oven accessories
- SmartThings cooking: Search recipes, plan meals, and add any missing ingredients to your grocery cart for at-home delivery with SmartThings cooking
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Automatic Shut-Off:
- No
- BTU:
- 54500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-11/16 in
- Fuel Type:
- Natural Gas
- Handle Type:
- Contoured
- Height:
- 47-1/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 54.5
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 178 lb
- Width:
- 29-15/16 in
- Wireless Communication:
- Wi-Fi