29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Black Stainless Steel
29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Black Stainless Steel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-5/16 in
- Fuel Type:
- Natural Gas
- Height:
- 46-11/16 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Volts:
- 120V
- Weight:
- 200 lb
- Width:
- 29-15/16 in