29-15/16 in. Gas 5-Burner Sealed Slide-in Range in Fingerprint Resistant Black Stainless Steel
29-15/16 in. Gas 5-Burner Sealed Slide-in Range in Fingerprint Resistant Black Stainless Steel
Product Details
Product Details
- Slide-In Design - Modern and sleek, custom look that blends seamlessly with your kitchen
- Powerful Flexible Cooktop - Flexible Cooktop cooks more, faster with 5 specialized round burners and a 17K BTU Power Burner
- 5.8 Cubic Foot Capacity - Cook Multiple dishes at once or accommodate larger items for the holidays
- Glass Touch Controls - seamless, integrated and premium design that is easy to clean
- Fan Convection circulates air faster, more even cooking
- Remotely monitor and control the oven from your smartphone with Wi-Fi connectivity
- Griddle to cook breakfast foods, grill sandwiches, or sauté vegetables
- Hidden Bake Element - Easy to clean and seamless cavity
- Check cooking progress in the Wide View Window without opening the door and loosing heat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- Yes
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 28-11/16 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 37-1/4 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 17
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 202 lb
- Width:
- 29-15/16 in
- Wireless Communication:
- Wi-Fi