30.5 cu. ft. French Door Refrigerator in Matte Black Stainless
30.5 cu. ft. French Door Refrigerator in Matte Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Make sure you are prepared for any occasion with an abundant supply of two different ice types. The dual auto ice maker produces a large amount of both Cubed Ice and Ice Bites™, which chill drinks fast. It makes 4.8 lbs of ice a day and stores 8.8 lbs, so you always have lots of ice
- Large capacity
- More ice, more choice - 4 types of ice
- Efficient energy use, smart savings
-
ADA Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Stainless
- Control Type:
- Touch
- Depth:
- 36-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.2 cu ft
- Height:
- 70 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 21.3 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Weight:
- 306 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi