36 in. Wall Mount Range Hood in Stainless Steel & Black
36 in. Wall Mount Range Hood in Stainless Steel & Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 52 dBA (1.0 sone) in low mode / 71 dBA (7.5 sones) in boost mode
- 4 fan speeds, including booster
- LCD display/?touch controls
- Wall-mount chimney-style hood
- Exterior venting & recirculating capabilities
- Optional recirculation kit available
- Optional extension kit available
- Optional recirculation filter available
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 630 ft3/min
- Color Finish Category:
- Greys
- Color Finish Name:
- Clean Grey/Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-11/16 in
- Duct Size:
- 6 in
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 25-7/16 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Sones:
- 7.5
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 210 W
- Weight:
- 35.7 lb
- Width:
- 35-3/8 in