5.5 cu. ft.Extra Large Capacity Smart Top Load Washer with Auto Dispense System in Ivory
5.5 cu. ft.Extra Large Capacity Smart Top Load Washer with Auto Dispense System in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 29-7/16 in
- Energy Star Compliant:
- No
- Number of Cycles:
- 17
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Weight:
- 134.5 lb