6.3 cu. ft. Electric Self Cleaning Slide-in Range in Matte Black Steel
6.3 cu. ft. Electric Self Cleaning Slide-in Range in Matte Black Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 8500
- Burner Type:
- Electric
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 27-87/100 in
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes