22.6 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless Steel
Bespoke 22.6 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Create a stylish kitchen with your choice of finishes: White glass or fingerprint resistant stainless steel. Crafted from quality materials to blend seamlessly with your space
- Convenient access to refreshingly cool, filtered water is always in reach. The Beverage Center™ includes a dispenser and autofill water pitcher so you can press or pour - with the option to infuse with a flavor
- Choose from cubed ice or ice bites™ that chill your drink faster
- The power touch sensor allows you to open the doors effortlessly. Simply place your hand over the sensors and the door will softly nudge open automatically
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.6 cu ft
- Collection:
- Bespoke
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.0 cu ft
- Handle Type:
- Recessed
- Height:
- 70-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.6 cu ft
- Refrigerator Type:
- Counter Depth, Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, Google Home, SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 115V
- Weight:
- 263 lb
- Width:
- 35-7/8 in
- Wireless Communication:
- Wi-Fi