18,000 BTU - Ceiling Mount - Single Zone Mini-Split
FJM Series 18,000 BTU - Ceiling Mount - Single Zone Mini-Split
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- FJM Series
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 22-5/8 in
- MBH:
- 18
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A