34 in. 6 cu. ft. Electric Front Load Washer in Black Stainless Steel
FlexWash™ 34 in. 6 cu. ft. Electric Front Load Washer in Black Stainless Steel
Product Details
Product Details
- FlexWash™ - One machine, Two washers
- 6.0 Cubic Foot Total Capacity: 5.0 + 1.0 cubic feet upper and lower washers mean fewer washes
- SuperSpeed: Wash a full load in as little as 30 minutes
- Steam Wash: Uses the power of steam to remove stains without pre-treatment
- Wi-Fi Connectivity: Remotely monitor remaining cycle time, receive alerts when the cycle is complete, and schedule cycles
- PowerFoam: Optimizes your HE detergent performance to deeply penetrate and cleanse fabric
- VRT Plus Technology: Reduces vibration 40% more than standard VRT for quiet washing
- Self Clean: Keeps your laundry drum fresh and odor-free
- Smart Care: Troubleshoot Straight from your Smartphone
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Collection:
- FlexWash™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Electronic
- Depth:
- 34 in
- Energy Factor:
- 2.92
- Energy Star Compliant:
- Yes
- Height:
- 46-9/100 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- RPM:
- 1300
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 308 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi