This product requires certification to purchase.

Jet 75 Complete Cordless Stick Vacuum With Long-Lasting Battery And Samsung Clean Station - Chrometal With Teal Silver Filter

You last purchased this on
 
Samsung

Jet™ 75 Jet 75 Complete Cordless Stick Vacuum With Long-Lasting Battery And Samsung Clean Station - Chrometal With Teal Silver Filter

  • Fast #
  • Part #SVS20T7536P5AA
  • Item #9563553
  • Manufacturer Part #VS20T7536P5/AA
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Samsung

Jet™ 75 Jet 75 Complete Cordless Stick Vacuum With Long-Lasting Battery And Samsung Clean Station - Chrometal With Teal Silver Filter

  • Fast #
  • Part #SVS20T7536P5AA
  • Item #9563553
  • Manufacturer Part #VS20T7536P5/AA
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Auto Empty Dustbin: Easily and automatically empty dust from your Jet™ Cordless Vacuum for simple maintenance
  • Lightweight Design: Easily maneuver to vacuum stairs, under sofas or above high cabinets
  • 5-Layer Filtration System: Traps 99.999% of microdust for cleaner air in your home
  • High-Capacity Dust Bin: Dishwasher safe, 0.8-liter high-capacity dust bin collects more dirt, dust and debris
  • Removable Battery: Conveniently remove battery for flexible charging and swap for a spare for extended cleaning
  • More Advanced Cleaning Performance: Cleans hardwood, tile and carpeting
  • Clog-Reducing Technology: Clog-reducing Jet Cyclone technology keeps your filter clean by preventing the buildup of debris
  • Digital Inverter Motor: An energy-efficient motor cleans more effectively
  • Digital Display: Check power level and brush type; monitor alerts such as clogs
  • Mini Motorized Tool: Breathe easier and reduce nonliving allergens with this handy tool
  • Requires Certification

Specifications

Capacity:
0.8 L
Cleaning Path:
9-7/8 in
Collection:
Jet™ 75
Color Finish Name:
Titan ChroMetal
Corded Cordless:
Cordless
Decibel Rating (dB):
86 dBA
Depth:
8-1/2 in
Height:
44-3/4 in
Length:
44-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.go
Weight:
6.17 lb
Width:
9-7/8 in