29-7/8 in. 14.5A 1700W 2.1 cf Over the Range Microwave in Fingerprint Resistant Stainless Steel
PowerGrill™ 29-7/8 in. 14.5A 1700W 2.1 cf Over the Range Microwave in Fingerprint Resistant Stainless Steel
Product Details
Product Details
- Power Grill: Direct grilling element provides powerful heating to toast, crisp, and brown your favorite food
- Ceramic Enamel Interior: Effortlessly remove grease or oil from surfaces and protect against scratches
- Glass Touch Bottom Controls: Seamless, integrated, and premium design that is easy to clean
- LED Cooktop Lights: Evenly distributed bright lights illuminates above the cooktop; more energy efficient and brighter than incandescent or halogen lights
- Sensor Cook: Automatically adjusts cooking time with vapor-sensing technology for optimal results
- Grilling Plate with Rack: Non-stick, easy to clean plate keeps your favorite foods crispy; included rack provides optimal placement under the grill for crisping
- 2.1 Cubic Foot Capacity: Large capacity microwave oven accommodates variety of snacks and meals
- 4-Speed/400 CFM: Powerful ventilation system that quickly and quietly eliminates steam, fumes, and odor from the kitchen
- Cooking Presets: Pre-set cook mode for everyday dishes
Specifications
- ADA Compliant:
- No
- AMP:
- 14.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 2.1 cu ft
- Collection:
- PowerGrill™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 18-7/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 16-15/16 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1700 W
- Width:
- 29-7/8 in