R-410A 230V Outdoor Flash Injected Heat Recovery Unit with Scroll Compressor
R-410A 230V Outdoor Flash Injected Heat Recovery Unit with Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 66
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- No
- Height:
- 66-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Tonnage:
- 14 Ton
- Volts:
- 208/230V
- Width:
- 51 in