ROBOTIC VACUUM VR2AR7260WC
ROBOTIC VACUUM VR2AR7260WC
Product Details
Product Details
- 40x More Suction Power: Delivers 40x more powerful cleaning on all floor types when compared to conventional robotic vacuum with a circular design
- Edge Clean Master: An innovative rubber blade that extends out to clean hard to reach areas like corners and edges of the wall
- Cyclone Force Technology: Long lasting suction power with less clogging
- Intelligent Power Control: Automatically detects surface types to select the ideal suction power
- Visionary Mapping Plus: Onboard camera and improved sensors create the ideal cleaning path for extensive multi-room cleaning while cutting down on the cleaning time
- FullView Sensor 2.0: Precisely scans area in front of the POWERbot to avoid obstacles
- EasyPass Wheels: Large wheels move smoothly over obstacles like wires, rugs or door frames, so it keeps working while you're not home
- Wi-Fi Connectivity allows you to remotely control your robot vacuum on your smartphone or through voice enabled devices such as Bixby, Amazon Alexa, or the Google Assistant
- Multiple Cleaning Schedule: Program cleaning time when it's convenient for you
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Decibel Rating (dB):
- 78 dB
- Depth:
- 13-3/4 in
- Height:
- 3-13/16 in
- Power Source:
- Battery
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. https://www.p65warnings.ca.gov/
- Weight:
- 9.5 lb
- Width:
- 13-7/16 in