2.1 cu. ft. Smart Over-the-Range Microwave with Auto Connectivity & SmartThings Cooking in Stainless Steel
2.1 cu. ft. Smart Over-the-Range Microwave with Auto Connectivity & SmartThings Cooking in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Vent Ducted or Ductless:
- Recirculating
- Watts:
- 1800 W