29-15/16 in. Electric 5-Burner Smoothtop Freestanding Renage in Stainless Steel
29-15/16 in. Electric 5-Burner Smoothtop Freestanding Renage in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Self Clean: Cycle with 2, 3, or 5 hour settings for various cleaning needs
- Two 9-in/6-in dual elements offer the flexibility to cook in different sized pans
- Check cooking progress in the Wide View Window without opening the door and losing heat
- The warming center keeps food warm
- A hidden bake element makes cleaning the oven easy
- The storage drawer is ideal for storing baking sheets and pans, while saving space in the kitchen cabinets
- Sabbath Mode
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-86/125 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Contoured
- Height:
- 47-3/50 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3000 W
- Weight:
- 131 lb
- Width:
- 29-469/500 in
- Wireless Communication:
- Wi-Fi