This product requires certification to purchase.

6.3 cu. ft. Electric Slide-in Convection Range with Air Fry in Stainless Steel

You last purchased this on
 
Samsung

6.3 cu. ft. Electric Slide-in Convection Range with Air Fry in Stainless Steel

  • Fast #
  • Part #SNSE6DG8300SRAA
  • Item #10346716
  • Manufacturer Part #NSE6DG8300SRAA
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Samsung

6.3 cu. ft. Electric Slide-in Convection Range with Air Fry in Stainless Steel

  • Fast #
  • Part #SNSE6DG8300SRAA
  • Item #10346716
  • Manufacturer Part #NSE6DG8300SRAA
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BTU:
8500
Burner Type:
Electric
CEC Compliant:
For Sale in CA
Capacity:
6.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
27-87/100 in
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
Yes