6 Months Filter Life Water Filter
6 Months Filter Life Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 6 Pallet: 840-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Samsung water filters reduce contaminants, giving your family fresh-tasting water
- Samsung filters are designed to work with your refrigerator to avoid the risk of flooding while giving you clean, filtered water. Use our authentication tag to make sure your filter is a genuine Samsung filter
Specifications
- Brand Model Compatibility:
- RS28A5F61SR, RS28A5F61SG, RS28A500ASR, RS28A500ASG, RS27T5561SR, RS27T5561SG, RS27T5200WW, RS27T5200SR, RS27T5200SG, RS23A500ASR, RS23A500ASG, RS22T5561SR, RS22T5561SG, RS22T5201SR, RS22T5201SG
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-13/100 in
- Filter Life (Months):
- 6 mo
- Flow Rate:
- 0.4 gpm
- Height:
- 2-13/100 in
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Product Type:
- Water Filter
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Temperature Range:
- 34 to 100 Deg F
- UL Listed:
- No
- Weight:
- 0.56 lb
- Width:
- 8-43/50 in