12900 ft. x 3/8 in. Polypropylene Strap in White
12900 ft. x 3/8 in. Polypropylene Strap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 12900 ft
- Material:
- Plastic
- Width:
- 3/8 in
- Work Load Limit:
- 300 lb