5/8 x 0.029 in. x 2050 ft. Regular Duty Steel Oscillated Strapping (Skid of 12)
5/8 x 0.029 in. x 2050 ft. Regular Duty Steel Oscillated Strapping (Skid of 12)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oscillated strapping
- Constructed from regular duty steel
Specifications
- Length:
- 2050 ft
- Material:
- Steel
- Package Quantity:
- Skid of 12
- Product Type:
- Strap
- Thickness:
- 0.023 in
- Width:
- 5/8 in