5/8 x 4200 in. Embossed Polyester Strapping in Green (Skid of 28)
5/8 x 4200 in. Embossed Polyester Strapping in Green (Skid of 28)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thickness is 3/25"
- Width: 5/8"
Specifications
- Color Finish Name:
- Green
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Skid of 28
- Product Type:
- Strap
- Thickness:
- 0.35 in
- Width:
- 5/8 in