12 x 12 x 18 in. Drain Box with Frame
12 x 12 x 18 in. Drain Box with Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 18 in
- Length:
- 12 in
- Material:
- Concrete
- Width:
- 12 in