8-3/8 in. Concrete Sewer Cover
8-3/8 in. Concrete Sewer Cover
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Sewer
- Diameter:
- 8-3/8 in
- Height:
- 1-3/4 in
- Material:
- Concrete
- Product Type:
- Cover