This product requires certification to purchase.

12 x 19 in. Toilet Tissue Dispenser

You last purchased this on
 
San Jamar

12 x 19 in. Toilet Tissue Dispenser

  • Fast #
  • Part #CSANR4000TBK
  • Item #4442186
  • Manufacturer Part #SAN R4000TBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
San Jamar

12 x 19 in. Toilet Tissue Dispenser

  • Fast #
  • Part #CSANR4000TBK
  • Item #4442186
  • Manufacturer Part #SAN R4000TBK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Break- and chemical-resistant
  • Transparent full-swing replaceable cover provides easy viewing of paper
  • Cover has key lock mechanism to prevent theft
  • Sliding panel prevents access to spare roll until first roll is depleted
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-1/4 in
Height:
12 in
Width:
19 in