This product requires certification to purchase.

83 gal. Vertical Storage Tank

You last purchased this on
 
Sanden International USA

83 gal. Vertical Storage Tank

  • Fast #
  • Part #EECO83SSAQA
  • Item #7545519
  • Manufacturer Part #SAN-83SSAQA
3.3 out of 5 Customer Rating
You last purchased this on
 
Sanden International USA

83 gal. Vertical Storage Tank

  • Fast #
  • Part #EECO83SSAQA
  • Item #7545519
  • Manufacturer Part #SAN-83SSAQA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
83 gal
Connection Size:
3/4
Connection Type:
NPT
Diameter:
24-1/2 in
FM Approved:
No
Height:
68-7/8 in
IAPMO Listed:
No
Material:
Stainless Steel
Pressure - High:
125
Product Type:
Storage Tank
UL Listed:
No
Weight:
115 lb