24 in. x 13 ft. SDR 35 PVC Drainage Pipe
Sani-21™ 24 in. x 13 ft. SDR 35 PVC Drainage Pipe
Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Collection:
- Sani-21™
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 24 in
- Schedule Class:
- SDR 35