This product requires certification to purchase.

1 hp Heavy Duty Grinder Pump

You last purchased this on
 

Sanicubic® 2 1 hp Heavy Duty Grinder Pump

  • Fast #
  • Part #SAN029
  • Item #5095840
  • Manufacturer Part #029
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

Sanicubic® 2 1 hp Heavy Duty Grinder Pump

  • Fast #
  • Part #SAN029
  • Item #5095840
  • Manufacturer Part #029
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Above floor installation
  • Single horse power grinder
  • Includes 2 alarm systems
  • Easy to install
  • Up to 90 gpm
  • Requires Certification

Specifications

AMP:
13
CSA Certified:
CSA B45.9
Capacity:
12.4 gal
Collection:
Sanicubic® 2
Depth:
19-1/4 in
Discharge:
1-1/2 in
Discharge Configuration:
Above Floor
Flow Rate:
90 gpm
Height:
16-1/2 in
Horsepower:
1 hp
Impeller:
Plastic
Maximum Feet of Head:
36
Maximum Temperature:
158
Power Source:
Electric
Pump Body Material:
Plastic
UL Listed:
No
VA Cat 60 Hz:
220
Volts:
208/240V
Width:
23-3/4 in