This product requires certification to purchase.

Brush Roller

You last purchased this on
 
Sanitaire®

Brush Roller

  • Fast #
  • Part #S53270A
  • Item #7730434
  • Manufacturer Part #53270A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sanitaire®

Brush Roller

  • Fast #
  • Part #S53270A
  • Item #7730434
  • Manufacturer Part #53270A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Metal Brush roll for Sanitaire SC600-800 Series Upright Vacuums
  • Requires Certification

Specifications

Brand Model Compatibility:
SC600-800 Series Uprights Vacuums
ETL Listed:
No
Length:
12 in
Material:
Steel
Product Type:
Brush Roller
UL Listed:
No