Upright Vacuum Cleaner
EON™ QuietClean® Upright Vacuum Cleaner
Frequently Purchased Together
Product Details
Product Details
- CRI seal of approval - we commit and deliver an exceptional cleaning experience backed by the highest Seal of Approval the Carpet and Rug Institute (CRI) provides - gold level
- Sealed HEPA - utilizing a sealed HEPA system and washable HEPA filter on the exhaust for superior air filtration
- LEED daytime quiet - clean quietly and efficiently during the day with our 70 dBA or less machines to help businesses keep energy costs down and maintain their LEED certifications
- Do not disturb 24/7 - our premium line of QuietClean® machines provide 24/7 anytime of the day cleaning at 70 dBA or less which is equivalent to the noise level of a human conversation
- Motor life - time is money and our motor keeps your equipment running strong hour after hour, shift after shift
- Height adjustment - four height settings allow for quick adjustment for multiple carpet types
- Pigtail cord - smart and effective pigtail cords save you from having to repair your entire machine and to use any size extension cord
- Lightweight ease of use - at 2 lbs. weight in hand and 17 lbs overall, your teams can easily finish the job
- Multisurface cleaning - conveniently clean every crevice and corner with an onboard extension wand, upholstery brush and crevice tool
Specifications
- AMP:
- 10
- CFM:
- 105 ft3/min
- Capacity:
- 1.5 gal
- Cleaning Path:
- 12 in
- Collection:
- EON™ QuietClean®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 40 ft
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 68 dB
- ETL Listed:
- Yes
- Height:
- 44 in
- Length:
- 13-1/2 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1200 W
- Weight:
- 17 lb
- Width:
- 12-3/4 in