This product requires certification to purchase.

Paper Bag for Sanitaire SC5700-5800 Series Uprights Vacuums (5 Pack)

You last purchased this on
 
Sanitaire®

Paper Bag for Sanitaire SC5700-5800 Series Uprights Vacuums (5 Pack)

  • Fast #
  • Part #S63256A10
  • Item #7465671
  • Manufacturer Part #63256A-10
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sanitaire®

Paper Bag for Sanitaire SC5700-5800 Series Uprights Vacuums (5 Pack)

  • Fast #
  • Part #S63256A10
  • Item #7465671
  • Manufacturer Part #63256A-10
3.3 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Paper bag for sanitaire SC5700-5800 series vacuums
  • Requires Certification

Specifications

Brand Model Compatibility:
SC5713, SC5815, SP5816
Capacity:
1.13 gal
Color Finish Name:
White
ETL Listed:
No
Height:
12-1/2 in
Length:
10 in
Material:
Paper
Package Quantity:
Pack of 5
Product Type:
Paper Bag
UL Listed:
No
Width:
1 in