This product requires certification to purchase.

4.5 gal Lightweight High-Capacity Commercial Upright Vacuum

You last purchased this on
 
Sanitaire®

Tradition™ 4.5 gal Lightweight High-Capacity Commercial Upright Vacuum

  • Fast #
  • Part #SSC679K
  • Item #8709517
  • Manufacturer Part #SC679K
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sanitaire®

Tradition™ 4.5 gal Lightweight High-Capacity Commercial Upright Vacuum

  • Fast #
  • Part #SSC679K
  • Item #8709517
  • Manufacturer Part #SC679K
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High Capacity Shake Out - Clean with less downtime with a large capacity 18 qt. shake out bag.
  • Productivity - A 30-foot cord allows for less downtime and quick, efficient cleaning.
  • Easy to Maintain - Tool-free brush roll replacement, belt replacement and metal clip bag-release system for ease of use and maintenance.
  • Lightweight - Easy to transport and comfortable to use at just 12.2 lbs.
  • Extended Life Motor - Commercial-grade performance from a five amp, 600 watt motor producing 120 CFM.
  • Requires Certification

Specifications

AMP:
5
CFM:
120 ft3/min
Capacity:
18 qt
Cleaning Path:
12 in
Collection:
Tradition™
Color Finish Category:
Greys
Color Finish Name:
Grey
Cord Length:
30 ft
Decibel Rating (dB):
78 dB
ETL Listed:
No
Green Seal Certified:
No
Power Source:
Electric
UL Listed:
Yes
Watts:
600 W
Weight:
12.2 lb